Shop All Door Latch Bolts
Ampg
M10X75 Latch Bolt Hard Steel Black Ox
Mfr # Z0053
Zoro # G0829383
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z0053
- Zoro # G0829383
- Country of Origin United States
- Category Door Latch Bolts
Details
Item | M10X75 Latch Bolt Hard Steel Black Ox |
Finish | Black |
Material | Steel |
Description
M10X75 Latch Bolt Hard Steel Black Ox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 95 Degree Self-closing Screw On Overlay Narrow Frame Hinge (71T0550)
- SUR&R O-Ring, 6.0mm Nominal Inside dia., PK50 (HOR230)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/8 in (C8055-C413A-3)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 2" (2SBCS19)
- LAMP SPRING LOADED BARREL BOLT (BSS3-240)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 42" (FPG4210B)
- ZORO SELECT Bolt, Barrel, 8 In L (4PB94)
- NU-SET Slide Barrel Bolt 4", Zinc (2854)
- IVES SURFACE BOLT 4"" L (40B10B 4 IN)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 4" (4SBCS26)
- Ampg Door Locks and Deadbolts