Shop All Privacy Door Handles
Ampg
Lock, Mechanical, Cylindrical
Mfr # CH-CYL-PRI US26D RH
Zoro # G3949981
product price: $2,169.99
/ea
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Location Type Healthcare, Institutional
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # CH-CYL-PRI US26D RH
- Zoro # G3949981
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Description
Lock,Mechanical,Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Accessory Lever for SDL980 or SDLS480 Bright Brass Finish (SDLLEVERU3)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- HILLMAN Hillman Fasteners 122388 Adjustable Hanger (711935)
- MASTER LOCK 3 KA3252 PADLOCK (3KA 3252)
- BEST Lockset, Mechanical, Cylindrical, Privacy (QTL240E619RAFLR)
- BALDWIN ESTATE Privacy Door Levers Venetian Bronze (5455V.112.PRIV)
- SAPPHIRE Related Collection Modern Polished Chrome Grade 3 Privacy Bed/Bath Door Handle with Lock (LS-REL40-US26)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 06A 626)
- PREMIER LOCK Privacy Door Lever Lock Set, Polished Brass (LEVPR01)
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- KWIKSET Delta Lever Privacy Door Lock with New Chassis and 6AL Latch and RCS Strike Satin Chrome Finish (300DL-26D)
- Ampg Door Lever Locksets