Shop All Passage Door Handles
Ampg
Lock, Mechanical, Cylindrical
Mfr # CH-CYL-PA US32D RH
Zoro # G3949817
product price: $2,502.99
/ea
Free Shipping & Returns
$2,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- For Use With Various Door Types
- Lockset Handle Type Push/Pull Lever
- Includes Strike
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # CH-CYL-PA US32D RH
- Zoro # G3949817
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lock,Mechanical,Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 012, EPDM, 0.07 In., PK25 (5JJU2)
- HAGER COMPANIES Hager Full Mortise, Five Knuckle, Plain Bearing Hinge 1279 4.5" x 4" US26D (127900045004026D)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F178-50)
- MIDWEST FASTENER 1/4" x 0.026" x 1" 18-8 Stainless Steel Extension Springs 3PK (38804)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed (RL01-BRR-10B)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Bright Chrome, Passage (F10 AVA 625)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech. (45H0N15H626RH)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S SPA 625)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Flat Black (LV101 NI GRIP-KN FBL)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230M626SA118F)
- Ampg Door Lever Locksets