Shop All Lockset Cylinders
Ampg
Lock, Mechanical, Cylindrical
Mfr # CH-CYL-IP US32D RH
Zoro # G3949878
product price: $2,169.99
/ea
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 1
- Style Crescent
- Lockset Handle Type Lever
- Number of Pins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # CH-CYL-IP US32D RH
- Zoro # G3949878
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 1/4 in |
Description
Lock,Mechanical,Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK 1/4in 6mm Overlay Single Demountable Partial Wrap Satin Nickel Cabinet Hinge, 1 Pair (BPR8715G10)
- KARP Drywall Access Door, KDW Lock Prime 10 x 10 (KDWP1010L)
- STRYBUC 42in Ultra Lift Balance 50Lbs (88L-42S50)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - Paint Grade (12"W x 48"L) (011248105PT1)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type D, 7 Pins (80-033 DB 626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type E (1C6E1626)
- ILCO 1 1/4" Mortise Cylinder, 6-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Satin Ch (ILCO-7205SC1-26D-KA2)
- KENAURD Kenaurd: HighSecurity 1-1/4" Mortise - Black 10B - #06 Keyway - 5 Keys (KHMC03-10B)
- ASSA ABLOY 1-1/8" Maximum+ Restricted Mortise Cylinder AR Cam KD Satin Chrome (ASS-R2851-1-626-COMP-KD-0A7)
- SARGENT 1-1/4" Mortise Cyl, 42 LA Kwy, 1-Bit, 13-0664 Cam, 32D, 4 Pack (42 LA 32D (4PK))
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-34532)
- Ampg Door Lock Accessories