Shop All Lockset Cylinders
Ampg
Lock, Mechanical, Cylindrical
Mfr # CH-CYL-IP US26D RH
Zoro # G3949990
product price: $2,362.99
/ea
Free Shipping & Returns
$2,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Style Crescent
- Number of Pins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # CH-CYL-IP US26D RH
- Zoro # G3949990
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 2 1/4 in |
Description
Lock,Mechanical,Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 15x2545Wind Screen (AWS1545)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Flush Head Hole Plugs 15PK (66921)
- GENESIS Gs08-0550Pe10-020 Gas Spring (GSS 1923UL)
- TRIMLITE 30"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2668pri8730LH10B4916)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23065F626 (23065F626)
- ARROW LOCK SFIC, Satin Chrome, Keyway Type 1C, 6 Pins (100CRP-UCX1C 26D)
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7160DC-26D)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080L 03N 626)
- BEST Interchangeable Core, Satin Chrome, Keyway Type WC, 7 Pins (1CP7WC1626)
- SCHLAGE Everest FSIC Core, C234 Keyway, 1-Bitted, 626, 4 Pack (23-030 C234 626 (4PK))
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Bright (ILCO-7185SC1-03-KA2)
- Ampg Door Lock Accessories