Shop All Lockset Cylinders
Ampg
Lock, Mechanical, Cylindrical
Mfr # CH-CYL-ASY US26D RH
Zoro # G3949887
product price: $2,169.99
/ea
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Lever
- Style Crescent
- Number of Pins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # CH-CYL-ASY US26D RH
- Zoro # G3949887
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lock,Mechanical,Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18" (WG3-16-15)
- USA INDUSTRIALS Buna-N O-Ring, Dash 353, PK5 (ZUSAH70353)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Right - Aluminum Finish (ALH02)
- NUVO IRON BLACK GALVANIZED STEEL 6in x 6in POST SUPPORT SADDLE BRACKET (DSB6)
- ILCO 1 1/4" Mortise Cylinder, 6-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Satin Ch (ILCO-7205SC1-26D-KA2)
- BALDWIN ESTATE Unlacquered Brass Cylinders Unlacquered Brass (8300.031)
- FALCON Satin Chrome Cylinder Q330152626 (Q330152626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type K (1C7K1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type L (1C7L1626)
- ILCO Ilco: 1 1/8" Thumb-Turn Mortise Cylinder, Standard Cam, Satin Chrome (ILCO-7181TK1-26D)
- WESLOCK Kwikset Keyway Cylinder for 371 Oil Rubbed Bronze (KW14027X1-3)
- Ampg Door Locks and Deadbolts