Shop All Privacy Door Handles
Ampg
Lever Lockset, Mechanical, Grade 1
Mfr # CH-CYL-PRI US26D LH
Zoro # G4259788
Free Shipping & Returns
$2,181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Location Type Behavioral Health, Detention Facility
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # CH-CYL-PRI US26D LH
- Zoro # G4259788
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Mechanical,Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (100 Pack) (PL 7727)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX8)
- KEYLESS FACTORY KeylessFactory: Acura MDX RDX / 4-Button Smart Key Shell / Hatch (SKS-ACU-1555)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-419HFLSC-1)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish (W301S Q 606)
- OMNIA Square Rose Priv Lever 2-3/4" BS T Strike Oil Rubbed Bronze 925 (925SQ/234T.PR10B)
- DELANEY HARDWARE DELANEY GR2 502TT-VT-US12P VONCET PRIVACY (322427)
- DORMAKABA E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Mede (E5051MWL-626-41)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210STUUS14RH)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Privacy (C1000-PRIV-R-626)
- FALCON Satin Chrome Privacy B301Q626 (B301Q626)
- Ampg Door Lever Locksets