Shop All Keyed Entry Door Handles
Ampg
Lever Lockset, Mechanical, Grade 1
Mfr # CH-CYL-CLA US32D LH
Zoro # G4259772
product price: $2,231.99
/ea
Free Shipping & Returns
$2,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # CH-CYL-CLA US32D LH
- Zoro # G4259772
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Description
Lever Lockset,Mechanical,Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2868pri8403)
- SPEC Extension Spring Metric, PK2 (T33070)
- SCHLAGE COMMERCIAL Satin Chrome Latch 16204626 (16204626)
- BEST Ejector Pin for SFIC Cores (CD548)
- CONSTRUCTOR Constructor Etude Entry Lever Door Lock with Knob Handle Lockset; Satin Nickel (CON-ETU-SN-ET)
- SARGENT Grade 1 Storeroom/Closet Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG04 LL 26D)
- SCHLAGE Storeroom Mortise Lock, Lock Body Only (L9080LB RH 134)
- KWIKSET Dorian Lever Entry Door Lock SmartKey , New Chassis and 6AL Latch, RCS Strike Venetian Bronze Finish (405DNL-11PS)
- SCHLAGE COMMERCIAL ND91JSPA626 ND Series Vandlgard Entry / Office Large Format Sparta 13-247 Latch 10-025 (ND91JSPA626)
- KENAURD Kenaurd:Lever Handle Grade 2 - StoreRoom - ORB (KCL201-ORB-ST)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Satin Nickel (LEV06X)
- Ampg Door Lever Locksets