Shop All Micrometers
Ampg
Knife Mic Anvil
Mfr # Z9301
Zoro # G4885338
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot
- Includes Reinforced Holding Boot
- Anvil Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9301
- Zoro # G4885338
- Country of Origin United States
- Category Micrometers
Details
Item | Anvil Attachment |
Features | Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot |
Includes | Reinforced Holding Boot |
Anvil | Knife |
Description
Knife Mic Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3 Jaw, 1 Ton Mechanical Grip-0-Matic Puller (1021)
- BOSCH Hammer Drill Bit, 21" L, 1/2" Shank Size (HCFC5011)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" UNIVERSAL IM (GP2229UJ)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT14)
- AMPG Thread Measure Triangle, On Loop (Z9034)
- STARRETT Depth Micrometer, 0 to 12", 4" Base (445BZ-12RL)
- MITUTOYO Micrometer, Head (150-191)
- ASIMETO 3-4"/75-100mm Asimeto Coolant Proof IP65 SPC Digital Micrometer (7105045)
- MITUTOYO 150 to 300/0.01mm Outside Mic I/A (104-136A)
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- MITUTOYO Digital Micrometer, 0 to 1", SPC (395-351-30)
- Ampg Precision Gauges & Accessories