Shop All Milling and Drilling Accessories
Ampg
Jig Rest Button, 5/16X5/32, #2 ID Steel
Mfr # Z1296
Zoro # G0811332
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Finish Black Ox
- Length 5/32
- For Use With No 2 Flt Hd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z1296
- Zoro # G0811332
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 5/32 |
Dia. | 5/16 |
Details
Item | Jig Rest Button, 5/16X5/32, #2 ID Steel |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
For Use With | No 2 Flt Hd |
End Mill Style | Screw Mount |
Description
Jig Rest Button, 5/16X5/32, #2 ID Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco 4IN1 Multi Socket Nut Driver (4IN1)
- BESSEY 16" Bar Clamp, Wood Handle and 7" Throat Depth (TC7.016)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (65022M8)
- PROTO Wobble Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762W)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- HI-LIFT JACK HI-LIFT JACK TM700 1-2 In. Adjustable Tube Mount (H12-TM700)
- H & H INDUSTRIAL PRODUCTS Dividing Plates For 4- 6" Rotary Tables (3906-2390)
- BIG DAISHOWA SEIKI Mega Chuck 2-Plane Baby Chuck .25-25.4Mm (BBT40-MEGA16N-75)
- LYNDEX-NIKKEN Collet Chuck Nut, ER32 (E32-NUT)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- Ampg Milling and Drilling Accessories