Shop All Milling and Drilling Accessories
Ampg
Jig Rest Button, 3/8X3/16, #4 ID Steel
Mfr # Z1297
Zoro # G0799651
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Length 3/16
- Finish Black Ox
- For Use With No 4 Flt Hd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z1297
- Zoro # G0799651
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 3/16 |
Dia. | 3/8 |
Details
Item | Jig Rest Button, 3/8X3/16, #4 ID Steel |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
For Use With | No 4 Flt Hd |
End Mill Style | Screw Mount |
Description
Jig Rest Button, 3/8X3/16, #4 ID Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Tipped Tile and Stone Drill Bit Set 4 pc (DMANS1070-S4)
- KODIAK CUTTING TOOLS .935 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482488)
- DRILL AMERICA 2-56 HSS Machine and Fraction Hand Tap Set (DWT54092)
- WESTWARD 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (53YU98)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- PALMGREN Milling Stop, 5 Axis (9680211)
- MILESCRAFT PocketJig200 Complete Pocket Hole Jig Kit (1325)
- HOUGEN Tapping Kit 5/8 in. Slot Drive, Includes Adapter (08180)
- MILESCRAFT DOWELING JIG KIT 74PC (13330003)
- HOUGEN 1-1/4 in. Sheet Metal Holcutter (14240)
- Ampg Milling and Drilling Accessories