Shop All Milling and Drilling Accessories
Ampg
Jig Rest Button, 3/8X1/4, #6 ID Steel
Mfr # Z1298
Zoro # G0798215
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- For Use With No 4 Skt Hd Cap
- Length 1/4
- Finish Black Ox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z1298
- Zoro # G0798215
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 1/4 |
Dia. | 3/8 |
Details
Item | Jig Rest Button, 3/8X1/4, #6 ID Steel |
Type | Rest Button |
Material | Steel |
For Use With | No 4 Skt Hd Cap |
Finish | Black Ox |
End Mill Style | Screw Mount |
Description
Jig Rest Button, 3/8X1/4, #6 ID Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- INGERSOLL-RAND 7Pc SAE Universal Joint Socket Set (IR) (752036)
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- RIDGID 31745 Hook Jaw for 48in Heavy-Duty and Aluminum Pipe Wrenches (31745-RIDGID)
- AMPG Adjustable Mill Stop (Z9019)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL55 Cutters (103091-1932-55)
- WALTER Assembly Parts and Accessories FS1473 (FS1473)
- WALTER Assembly Parts and Accessories FS1458 (FS1458)
- WALTER Assembly Parts and Accessories, AP316-VB1608 (AP316-VB1608)
- HOUGEN 2-1/8 in. Sheet Metal Holcutter (14266)
- Ampg Milling and Drilling Accessories