Shop All Milling and Drilling Accessories
Ampg
Jig Feet/Screw, 1-1/4X7/8, 3/8-16 Steel
Mfr # Z2683
Zoro # G0786169
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Finish Black Ox
- Includes Screw Included
- For Use With 3/8-16 Flt Skt Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2683
- Zoro # G0786169
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 7/8 |
Dia. | 1-1/4 |
Details
Item | Jig Feet/Screw, 1-1/4X7/8, 3/8-16 Steel |
Type | Rest Button |
Material | Steel |
Finish | Black Ox |
Includes | Screw Included |
For Use With | 3/8-16 Flt Skt Cap |
End Mill Style | Mount with Socket Screw |
Description
Jig Feet/Screw, 1-1/4X7/8, 3/8-16 Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Hydraulic Press, 75 t, Air Pump (HSP-75A)
- KIPP Star Grip, Similar To DIN 6336, D=5/16-18X20, D1= 40 H=25, External Thread, Thermoplastic Black (K0154.4A3X20)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- PROTO Nut Driver, 4 in L Shank, 8 mm Tip (JN0804RMS)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- AMPG Adjustable Mill Stop (Z9019)
- HOUGEN 3/8 in. RotaCut Hole Cutter (11108)
- ALLSTAR Rivet Gun for Cordless Drill (ALL18205)
- GENERAL TOOLS Jig Dowel Center Set 8Pc (888)
- BIG HORN 1/4 Inch Dowel Drilling Jig Kit (19695)
- KREG Micro Pocket Hole Jig (KPHJ230)
- Ampg Milling and Drilling Accessories