Shop All Milling and Drilling Accessories
Ampg
Jig Feet/Screw, 1-1/4X3/4, 3/8-16 Steel
Mfr # Z2682
Zoro # G0786394
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rest Button
- Material Steel
- Includes Screw Included
- Finish Black Ox
- For Use With 3/8-16 Flt Skt Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z2682
- Zoro # G0786394
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Length | 3/4 |
Dia. | 1-1/4 |
Details
Item | Jig Feet/Screw, 1-1/4X3/4, 3/8-16 Steel |
Type | Rest Button |
Material | Steel |
Includes | Screw Included |
Finish | Black Ox |
For Use With | 3/8-16 Flt Skt Cap |
End Mill Style | Mount with Socket Screw |
Description
Jig Feet/Screw, 1-1/4X3/4, 3/8-16 Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Set, Torx(R), 12 pcs (36267)
- BOSCH Impact Driver Bits, Torx(TM), T20, T25, T30 (ITDETV2503)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set, 29-Piece (10-38 mm) (SHD92016)
- MALCO Seamer and Tong, Straight, 9-1/4", Cast Steel (SG10)
- AMPG Adjustable Mill Stop (Z9019)
- AMPG Clip Quill Stop, 3/8-24 Standard Thread (Z9006B)
- COGSDILL Roller Burnisher Other Metalworking Tools & Consumable (SR-750-781-4 D12)
- HOUGEN 1-3/8 in. RotaCut Hole Cutter (11166)
- PALMGREN Rotary Cross Slide Table, 8 In (9632803)
- HHIP Vertex 10 Piece 65-140mm Adjustable Screw Jack & Pad Set (3901-0095)
- MILESCRAFT DOWELING JIG KIT 74PC (13330003)
- Ampg Milling and Drilling Accessories