Shop All Hex Nuts
Ampg
Jam Nut, 1-7/8"-16, Steel, Plain, 3/8 in Ht
Mfr # Z0342
Zoro # G0642238
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-7/8"-16
- Material Steel
- Finish Plain
- Hex Height 3/8 in
- Hex Width 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1-7/8"-16 |
Hex Height | 3/8 in |
Hex Width | 2-5/8 in |
Nut Height | 3/8" |
Width Across Flats | 2-5/8" |
Dia./Thread Size | 1-7/8"-16 |
Details
Item | Jam Nut |
Material | Steel |
Finish | Plain |
Standards | Industry Standard |
System of Measurement | Inch |
Thread Type | UNS |
Thread Direction | Right Hand |
Application | Hydraulic Cylinder Clamping |
Finish Type | Plain |
Nut Style | Round Jam |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Nut Standards | Industry Standard |
Description
Round Nut Spanner,1-7/8 In.-16 Size,Steel, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (LHSFIA-100062-100P)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK100 (SSCIA0-60018USA-100BX)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 1/2 Long (98816A249)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- AMPG Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638C)
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- AMPG Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht (ZNJ61614C)
- AMPG Hex Nut, M4-0.70, 316 Stainless Steel, Not Graded, Plain, 3.20 mm Ht (NUT930M4C)
- AMPG Hex Nut, 5/8"-11, Aluminum, Not Graded, Plain, 35/64 in Ht (NUT70058C)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (NUT93014C)
- Ampg Hex Nuts