Shop All Dial Indicators
Ampg
Interapid Tip, Ruby, 2mm X 11/16
Mfr # Z6305
Zoro # G4890378
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 2 mm
- Stem Thread Size M1.7 x 0.35
- Contact Point Shape Ball
- AGD Number AGD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6305
- Zoro # G4890378
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 2 mm |
Stem Thread Size | M1.7 x 0.35 |
Details
Item | Interapid Tip,Ruby,2mm X 11/16 |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Interapid Tip,Ruby,2mm X 11/16, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 15/16 x 1 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-15161)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A42)
- BESSEY 50" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-50)
- MILWAUKEE TOOL 10 in L 2 5/8 in Cap. Cast Iron Hex Pipe Wrench (48-22-7171)
- AMPG Interapid Tip, Ruby, 2mm X 13/16 (Z6306)
- AMPG Interapid Tip, Ruby, 2mm X 1-3/4 (Z6307)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- AMPG Flat Dial Indicator Point, 1/4" 4-48 SS (Z9311SS)
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- AMPG Gage Ball Tip, 0.031, 4-48 (Z6931)
- STARRETT Magnetic Base w/Post Assembly (657T)
- Ampg Indicators, Indicator Holders & Accessories