Shop All Dial Indicators
Ampg
Interapid Tip, Carbide, .8mm X 37mm
Mfr # Z6799
Zoro # G4889696
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z6799
- Zoro # G4889696
- Country of Origin United States
- Category Dial Indicators
Details
Item | Interapid Tip,Carbide,.8mm X 37mm |
Description
Interapid Tip,Carbide,.8mm X 37mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 8 Piece Jumbo Combination Wrench Set (33 mm - 50 mm) (22121)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 9/16 in. (KTI-45918)
- PETOL GEARENCH Double-End Valve Wheel Wrench (VW0)
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79690CLB154725)
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- AMPG Shock Absorbing Dial Indicator Point (Z9490)
- AMPG Conversion Tip, M1.7 Female X 4-48 Male (Z6996)
- AMPG Button Contact, 3/8", SS 4-48 Threads (Z9400SS)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- Ampg Indicators, Indicator Holders & Accessories