Shop All Dial Indicators
Ampg
Interapid Tip, Carbide, .8mm X 21mm
Mfr # Z6807
Zoro # G4889617
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6807
- Zoro # G4889617
- Country of Origin United States
- Category Dial Indicators
Details
Item | Interapid Tip,Carbide,.8mm X 21mm |
Description
Interapid Tip,Carbide,.8mm X 21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 28oz Dead Blow Hammer (48-22-9150)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/32 (57852)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, H3 Limit (15240)
- MORSE 3-1/4" Bi-Metal Hole Saw (MHS52)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- AMPG Carbide Contact Point, 4mm, M2.5 (Z6967)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- AMPG Ball Dial Indicator Point, .395", 4-48 SS (Z9321SS)
- AMPG Dial Indicator, M2.5 Stud, 4-48 Tap, SS (Z9344SS)
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- Ampg Indicators, Indicator Holders & Accessories