Shop All Dial Indicators
Ampg
Interapid Tip, Carbide, 2mm X 45mm
Mfr # Z6812
Zoro # G4889565
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 2 mm
- AGD Number AGD 1
- Stem Thread Size M1.7 x 0.35
- Contact Point Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z6812
- Zoro # G4889565
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 2 mm |
Stem Thread Size | M1.7 x 0.35 |
Details
Item | Interapid Tip,Carbide,2mm X 45mm |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Interapid Tip,Carbide,2mm X 45mm, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC GRINDER ANGLE 4-1/2" (CP7545B)
- DRILL AMERICA 5/8" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X5/8)
- KNIPEX Slotted Keystone, 8 1/4" MAXXPRO PLUS 4 (9T 63011)
- DRILL AMERICA D HSS Straight Shank Straight Flute Chucking Reamer (DWRRD)
- AMPG Gage Ball Tip, 1/8, 4-48 (Z6936)
- AMPG Extension Point, 1", M2.5 SS (Z9339SS-M)
- AMPG Interapid Tip, Carbide, 0.06 X 11/16 (Z6690)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- AMPG Flat Dial Indicator Contact, 1.5Od, 4-48 (Z9371SS)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2315-05)
- Ampg Precision Measuring Tools