Shop All Dial Indicators
Ampg
Interapid Tip, Carbide, 2mm X 37mm
Mfr # Z6796
Zoro # G4889720
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6796
- Zoro # G4889720
- Country of Origin United States
- Category Dial Indicators
Details
Item | Interapid Tip,Carbide,2mm X 37mm |
Description
Interapid Tip,Carbide,2mm X 37mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size (JCM6208)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- WILLIAMS Screwdriver Set, Phillips, #1 Size, 3 Inch Shank, 19 Pieces (JHWSDP-1-3)
- VEGA Slotted 6-8 Power Bit x 2-3/4 (170F08A)
- AMPG Compac Tip, Carbide, 0.12 X .573 (Z6915)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6960)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9309SS)
- AMPG Dial Indicator, M2.5 Stud, 4-48 Tap, SS (Z9344SS)
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- MITUTOYO Dial indicators, 0.002-0.5 mm (1913AB-10)
- Ampg Dial Indicators