Shop All Dial Indicators
Ampg
Interapid Tip, Carbide, 1.5mm X 21mm
Mfr # Z6805
Zoro # G4889635
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 1.5 mm
- Stem Thread Size M1.7 x 0.35
- Contact Point Shape Ball
- AGD Number AGD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z6805
- Zoro # G4889635
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 1.5 mm |
Stem Thread Size | M1.7 x 0.35 |
Details
Item | Interapid Tip,Carbide,1.5mm X 21mm |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
Interapid Tip,Carbide,1.5mm X 21mm, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 118° Heavy-Duty Cobalt Hex Shank Jobber Drill Set Cle-Line 1804 Straw HSS-CO 1/16-1/2x1/64 (C10629)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC2)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- AMPG Interapid Tip, Carbide, 0.1 X 2-3/4 (Z6884)
- AMPG Brown and Sharpe Tip, Carbide, 0.08X1-7/16 (Z6802)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- AMPG Flat Dial Indicator Point, 1/4" M2.5 SS (Z9311SS-M)
- AMPG Flat Dial Indicator Contact, 1.5Od, 4-48 (Z9371SS)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- Ampg Precision Measuring Tools