Shop All Dial Indicators
Ampg
Interapid Tip, Carbide, 1.5mm X 18mm
Mfr # Z6797
Zoro # G4889711
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z6797
- Zoro # G4889711
- Country of Origin United States
- Category Dial Indicators
Details
Item | Interapid Tip,Carbide,1.5mm X 18mm |
Description
Interapid Tip,Carbide,1.5mm X 18mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM8 L.52 mm (02060008)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32118)
- SK PROFESSIONAL TOOLS Repl Tips Set, Retaining Ring Pliers, 8 Pc (7648)
- GREY PNEUMATIC 1/2" Drive 24 Geared Teeth Quick Release Ratchet, 1/2"D, 24 Tooth (21024BRQ)
- AMPG Conversion Tip, M1.7 Female X 4-48 Male (Z6996)
- AMPG Flat Dial Indicator Point, .175" M2.5 SS (Z9309SS-M)
- AMPG Flat Dial Indicator Point, 3/8" 4-48 SS (Z9312SS)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940SS)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- HHIP 0-0.25/.0005" Bore Gage Replacement Dial Indicator (4400-1252)
- Ampg Precision Measuring Tools