Shop All Dial Indicators
Ampg
Interapid Tip, Carbide, 0.1 X 2-3/4
Mfr # Z6884
Zoro # G4889136
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.1 in
- Contact Point Shape Ball
- AGD Number AGD 1
- Stem Thread Size M1.7 x 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6884
- Zoro # G4889136
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.1 in |
Stem Thread Size | M1.7 x 0.35 |
Details
Item | Interapid Tip,Carbide,0.1 X 2-3/4 |
Contact Point Shape | Ball |
AGD Number | AGD 1 |
Description
If you are looking for a high-quality dial indicator, the AMPG Z6884 Interapid Tip, Carbide, 0.1 X 2-3/4 is what you need. It has an M1.7 x 0.35 stem thread size and an AGD number of 1. The contact point is made of ball bearing and its diameter measures 0.1 in. The overall length of the dial indicator is 2 3/4 in., while its height measures 2 5/8 in.. If you want to get accurate measurements with your dial indicator, this product will help you do just that.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3 Pc Hose Pinch Off Pliers (4510)
- DMT Bench Stone, Extra Fine/Fine, 10" (W250EFNB)
- CRESCENT H.K. PORTER Guy Strand Ratchet Cutter (8690CK)
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4518YBK20204-200)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- AMPG Flat Dial Indicator Point, 1/4" M2.5 SS (Z9311SS-M)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- JOHNSON CONTROLS Set Point Dial, Vert, F (T-4002-5018)
- Ampg Dial Indicators