Shop All Dial Indicators
Ampg
Interapid Tip, Carbide, 0.08 X 13/16
Mfr # Z6739
Zoro # G4889845
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.08 in
- AGD Number AGD 1
- Stem Thread Size M1.7 x 0.35
- Contact Point Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6739
- Zoro # G4889845
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.08 in |
Stem Thread Size | M1.7 x 0.35 |
Details
Item | Interapid Tip,Carbide,0.08 X 13/16 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Interapid Tip,Carbide,0.08 X 13/16, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/2 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12248S)
- HYDE JOINT KNIFE XFLEX 3""W (02352)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt (3404-20, 48-11-2425)
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- AMPG Needle Dial Indicator Contact, 4-48 (Z9497)
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- AMPG Button Contact, 3/8", SS 4-48 Threads (Z9400SS)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- STARRETT AGD Contact Point Extension, 3" Long (PT21697-3)
- Ampg Indicators, Indicator Holders & Accessories