Shop All Dial Indicators
Ampg
Interapid Tip, Carbide, 0.08 X 11/16
Mfr # Z6738
Zoro # G4889851
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.08 in
- AGD Number AGD 1
- Stem Thread Size M1.7 x 0.35
- Contact Point Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z6738
- Zoro # G4889851
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.08 in |
Stem Thread Size | M1.7 x 0.35 |
Details
Item | Interapid Tip,Carbide,0.08 X 11/16 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Interapid Tip,Carbide,0.08 X 11/16, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mcrmtr Trq Wrnch, 20 to 150 ft.-lb., 1/2 (55JA98)
- PACIFIC HANDY CUTTER Hook Style Film Cutter Safety Recessed, 6 1/2 in L (DFC364MD)
- URREA 3/4" drive 6-point short impact socket 1-1/2" (7524)
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- AMPG Ball Dial Indicator Contact, 1/8, Carbide (Z9384)
- AMPG Gage Ball Tip, 1/8, 4-48 (Z6936SS)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6962)
- AMPG Carbide Contact Point, 4mm, M2.5 (Z7018)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- AMPG Interapid Tip, Ruby, 2mm X 11/16 (Z6305)
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- Ampg Indicators, Indicator Holders & Accessories