Shop All Dial Indicators
Ampg
Interapid Tip, Carbide, 0.06 X 11/16
Mfr # Z6690
Zoro # G4889958
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.06 in
- AGD Number AGD 1
- Stem Thread Size M1.7 x 0.35
- Contact Point Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6690
- Zoro # G4889958
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.06 in |
Stem Thread Size | M1.7 x 0.35 |
Details
Item | Interapid Tip,Carbide,0.06 X 11/16 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Interapid Tip,Carbide,0.06 X 11/16, Contact Point Shape Ball, Stem Thread Size M1.7 x 0.35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 8 Inch Marking Gauge - Beechwood (26018)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532)
- PRIMEFIT OSHA Lever Style Blow Gun, 4PK (BG1001-4)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38519)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- AMPG Interapid Tip, Ruby, 2mm X 1-3/4 (Z6307)
- AMPG Conversion Tip, 4-48,416 SS USA (Z9344-416)
- AMPG Interapid Tip, Ruby, 2mm X 13/16 (Z6306)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6979)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6977)
- MAHR Dial Test Indicator, Vert, 0 to 0.030 In (4302950)
- Ampg Precision Measuring Tools