Shop All Clevis Pins
Ampg
Hood Pin, Hairpin, 5/16-24X2, 18-8 SS
Mfr # PIN70051F32
Zoro # G0815130
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Connector Stud
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN70051F32
- Zoro # G0815130
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 |
Usable Length | 1.4 |
Fastener Length | 2 |
Details
Pin Item | Hood Pin |
System of Measurement | Inch |
Clevis Pin Type | Connector Stud |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Item | Hood Pin W/ Hairpin, 5/16-24X2,18-8 SS |
Standards | ASTM A582 |
Type | Hood Pin |
Includes | A stainless hairpin |
Description
Hood Pin W/ Hairpin, 5/16-24X2,18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0100)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.050.7200)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01200.037.0250)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (SKS4-518-150)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- MIDWEST FASTENER 3/8" x 1-1/2" Zinc Plated Steel Single Hole Clevis Pins 5PK (75785)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0125)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK25 (WWG-CLPZ-170)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x6 L (WWG-CLP-284)
- HERITAGE Clevis Pin, 3/8" x 1-1/4", LCS PL (CLP-0375-1250/B)
- Ampg Clevis Pins