Shop All Clevis Pins
Ampg
Hood Pin, Hairpin, 3/8-24X4, 18-8 SS
Mfr # PIN70038F64
Zoro # G0803809
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Connector Stud
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN70038F64
- Zoro # G0803809
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 |
Usable Length | 3.4 |
Fastener Length | 4 |
Details
Pin Item | Hood Pin |
System of Measurement | Inch |
Clevis Pin Type | Connector Stud |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Item | Hood Pin W/ Hairpin, 3/8-24X4, 18-8 SS |
Type | Hood Pin |
Includes | A stainless hairpin |
Standards | ASTM A582 |
Description
Hood Pin W/ Hairpin, 3/8-24X4, 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Countersunk Head, .47 in Dia., 3/8 in L, Copper Body, 64 PK (62202)
- PRIME-LINE Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 25 PK (9077422)
- ZORO SELECT Spring Pin, Sltd, 5/64x11/16in, 800lb, PK100 (U51428.007.0068)
- ZORO SELECT 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0075)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- G.L. HUYETT Clevis Pin Universal 5/16 x 3 LCS ZC (CLPUZ-0312-3000)
- CAMPBELL CHAIN & FITTINGS UTILITY CLEVIS 1/4 SUPER BLUE (T9420405)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0175)
- HHIP 0.393" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0393)
- HHIP 0.752" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0752)
- Ampg Clevis Pins