Shop All Clevis Pins
Ampg
Hood Pin, Hairpin, 3/8-24X3, 18-8 SS
Mfr # PIN70038F48
Zoro # G0803650
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Connector Stud
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN70038F48
- Zoro # G0803650
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 |
Usable Length | 2.4 |
Fastener Length | 3 |
Details
Pin Item | Hood Pin |
System of Measurement | Inch |
Clevis Pin Type | Connector Stud |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Item | Hood Pin W/ Hairpin, 3/8-24X3, 18-8 SS |
Standards | ASTM A582 |
Type | Hood Pin |
Includes | A stainless hairpin |
Description
Hood Pin W/ Hairpin, 3/8-24X3, 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTE MAN ANCHORS Minute Man Anchors 3001 Optional Head for Steel MH Piers - Standard Head, 40 Pack (3001)
- ZORO SELECT Cap Nut, 1/4"-28, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB033)
- MIDWEST FASTENER #6-48 x 7/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32915)
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0037)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x1 In L, PK10 (WWG-CLP-215)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0225)
- HHIP 0.865" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0865)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x3 1/2 In, PK25 (WWG-CLPZ-057)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- Ampg Clevis Pins