Shop All Clevis Pins
Ampg
Hood Pin, Hairpin, 3/8-24X2, 18-8 SS
Mfr # PIN70038F32
Zoro # G0803684
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Connector Stud
- Basic Material 18-8 SS
- Material Grade 303 (18-8)
- Fastener Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # PIN70038F32
- Zoro # G0803684
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 |
Usable Length | 1.4 |
Fastener Length | 2 |
Details
Pin Item | Hood Pin |
System of Measurement | Inch |
Clevis Pin Type | Connector Stud |
Basic Material | 18-8 SS |
Material Grade | 303 (18-8) |
Fastener Finish | Unfinished |
Item | Hood Pin W/ Hairpin, 3/8-24X2, 18-8 SS |
Type | Hood Pin |
Standards | ASTM A582 |
Includes | A stainless hairpin |
Description
Hood Pin W/ Hairpin, 3/8-24X2, 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/2"-12, Carbon Steel, Grade 2, Black Oxide, 7/8 in Ht, 100 PK (4RVP9)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 3 PK (69271)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Wing Head Hex Drive, 1250 PK (1424KWSMS4W)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx25mm, PK10 (M51260.080.0025)
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x2 1/2 L, PK10 (WWG-CLP-260)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- HHIP 0.496" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0496)
- HHIP 0.503" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0503)
- HHIP 0.997" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0997)
- Ampg Clevis Pins