Shop All Hex Nuts
Ampg
Hex Nut Panel, 5/16"-32 Sz, SS Grade 18-8
Mfr # Z0204-SS
Zoro # G0642019
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- System of Measurement Inch
- Application Electrical Switch Mounting
- Basic Material Stainless Steel
- Nut Height 7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Nut Height | 7/64" |
Dia./Thread Size | 5/16"-32 |
Width Across Flats | 7/16" |
Details
Item | Hex Nut Panel,5/16"-32 Sz,SS Grade 18-8 |
Finish | Plain |
System of Measurement | Inch |
Application | Electrical Switch Mounting |
Basic Material | Stainless Steel |
Nut Style | Hex Panel Nut |
Nut Standards | NEF-National Extra Fine Thread |
Fastener Finish | Plain |
Material Grade | 18-8 |
Description
Hex Nut Panel,5/16 In.-32 Sz,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 40mm, PK50 (M07820.120.0040)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 45 PK (37062)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51390)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3732KW)
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- AMPG Hex Nut, #6-32, Steel, Black Oxide, 7/64 in Ht (Z0643)
- AMPG Hex Nut, 5/8"-24, Stainless Steel, Not Graded, Plain, 35/64 in Ht (NUT20258UNEF)
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- AMPG Hex Nut, 3/4"-10, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034C)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (U01300.037.0001)
- Ampg Hex Nuts