Shop All Hex Nuts
Ampg
Hex Nut Panel, 5/16"-32 Size, Brass
Mfr # Z0204-BR
Zoro # G0641879
product price: $0.64
/ea
Sold in multiples of 14 for $8.96
$8.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- System of Measurement Inch
- Application Electrical Switch Mounting
- Fastener Finish Plain
- Nut Height 7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Nut Height | 7/64" |
Width Across Flats | 7/16" |
Dia./Thread Size | 5/16"-32 |
Details
Item | Hex Nut Panel,5/16"-32 Size,Brass |
Finish | Plain |
System of Measurement | Inch |
Application | Electrical Switch Mounting |
Fastener Finish | Plain |
Nut Standards | NEF-National Extra Fine Thread |
Nut Style | Hex Panel Nut |
Basic Material | Brass |
Description
Hex Nut Panel,5/16 In.-32 Size,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.050.0450)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Yellow Zinc, 51/64 in Ht, 5 PK (U12450.100.0001)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.500", Pk19 (25140)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 2 in Shoulder Lg, 316 Stainless Steel (STR60214F32)
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- AMPG Hex Nut, M10-1.50, 316 Stainless Steel, Not Graded, Plain, 8.40 mm Ht (NUT930M10C)
- AMPG Hex Nut, M4-0.70, 316 Stainless Steel, Not Graded, Plain, 3.20 mm Ht (NUT930M4C)
- AMPG Hex Nut, #2-56, Titanium, Grade 5, Plain, 1/16 in Ht (NUT95102C)
- AMPG Hex Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 6.80 mm Ht (NUT930M8C)
- AMPG Hex Nut, 1/4"-20 Size, SS Grade 18-8 (NUT20414C)
- MIDWEST FASTENER Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (05271)
- Ampg Hex Nuts