Shop All Hex Nuts
Ampg
Hex Nut, M6, Titanium, Grade 2, Plain, 1 in Ht
Mfr # NUT950M6C
Zoro # G0641897
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Titanium
- Finish Plain
- Hex Height 1 in
- System of Measurement Metric
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M6 |
Hex Height | 1 in |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 2 |
Finish | Plain |
System of Measurement | Metric |
Thread Type | Coarse |
Thread Direction | Right Hand |
Description
Hex Nut,M6 x 1 In. Size,Titanium Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121010)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05015S-PWR)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-225)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0050)
- AMPG Hex Nut, #4-40, Titanium, Grade 5, Plain, 3/32 in Ht (NUT95104C)
- AMPG Jam Nut, 2-1/2"-16, Steel, Black Oxide, 1/2 in Ht (Z0344)
- AMPG Hex Nut, M5-0.80, 316 Stainless Steel, Not Graded, Plain, 4.70 mm Ht (NUT930M5C)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- AMPG Hex Nut, M10-1.50, 316 Stainless Steel, Not Graded, Plain, 8.40 mm Ht (NUT930M10C)
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- ZORO SELECT Hex Nut, #6-40, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK (HMSNFI20-60-100P1)
- Ampg Hex Nuts