Shop All Hex Nuts
Ampg
Hex Nut, M3, Titanium, Grade 2, Plain, 1/2 in Ht
Mfr # NUT950M3C
Zoro # G0642028
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Titanium
- Finish Plain
- Hex Height 1/2 in
- System of Measurement Metric
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M3 |
Hex Height | 1/2 in |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 2 |
Finish | Plain |
System of Measurement | Metric |
Thread Type | Coarse |
Thread Direction | Right Hand |
Description
Hex Nut,M3 x 1/2 In. Size,Titanium Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5199)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (530801-100)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Black Chrome, 3 PK (34108)
- ZORO SELECT M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0012)
- AMPG Hex Nut, 3/4"-16, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034F)
- AMPG Hex Nut, #2-56, Titanium, Grade 5, Plain, 1/16 in Ht (NUT95102C)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- AMPG Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638C)
- AMPG Hex Nut, M4-0.70, 316 Stainless Steel, Not Graded, Plain, 3.20 mm Ht (NUT930M4C)
- AMPG Jam Nut, 3/4"-10, Aluminum, Plain, 27/64 Ht (NUT70134C)
- Ampg Hex Nuts