Shop All Hex Nuts
Ampg
Hex Nut, M10-1.50, 316 Stainless Steel, Not Graded, Plain, 8.40 mm Ht
Mfr # NUT930M10C
Zoro # G6317768
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10-1.50
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 8.40 mm
- Hex Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M10-1.50 |
Hex Height | 8.40 mm |
Hex Width | 16 mm |
Dimensional Standards | IFI-100/107 |
Width Across Flats | 16 mm |
Nut Height | 8.4 mm |
Dia./Thread Size | M10-1.50 |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size M10-1.50, Hex Width 16 mm, Hex Height 8.4 mm, Dimensional Standards IFI-100/107, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Pitch 1.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C516L)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8315100)
- BOSTITCH Collated Siding Nail, 2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C6R90BDG)
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 80 mm L, 25 PK (M04210.160.0080)
- AMPG Jam Hex Nut, 1/4" -20 Size, Steel Zinc (NUT25114C)
- AMPG Jam Nut, 3/4"-10, Aluminum, Plain, 27/64 Ht (NUT70134C)
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- AMPG Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638C)
- AMPG Jam Nut, 2-1/2"-16, Steel, Black Oxide, 1/2 in Ht (Z0344)
- AMPG Hex Nut, M3, Titanium, Grade 2, Plain, 1/2 in Ht (NUT950M3C)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK (M01300.080.0001)
- Ampg Hex Nuts