Shop All Hex Nuts
Ampg
Hex Nut, #6-32, Steel, Black Oxide, 7/64 in Ht
Mfr # Z0643
Zoro # G0642481
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Hex Height 7/64 in
- Hex Width 1/4 in
- Standards Tooling Industry Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | #6-32 |
Hex Height | 7/64 in |
Hex Width | 1/4 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Black Oxide |
Standards | Tooling Industry Standard |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Application | Finger & Wrench Adjusting |
Description
Knurled Round Nut,w/Flats,#6-32 Sz,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Grade 2, Zinc Plated Finish (18901)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (U37060.037.0001)
- HOLO-KROME HOLO-KROME 5/16-24 X 1/2 S/SET 100/BOX (33096)
- HHIP MT5 To JT3 Drill Chuck Arbor (3700-0123)
- AMPG Hex Nut, 3/4"-16, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034F)
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- AMPG Hex Nut, #4-40, Titanium, Grade 5, Plain, 3/32 in Ht (NUT95104C)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- AMPG Hex Nut, M10-1.50, 316 Stainless Steel, Not Graded, Plain, 8.40 mm Ht (NUT930M10C)
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Plated, 5/32 in Ht, 100 PK (U11380.025.0001)
- Ampg Hex Nuts