Shop All Hex Nuts
Ampg
Hex Nut, 3/8"-24 Size, SS Grade 18-8, Basic Material: Stainless Steel
Mfr # NUT20238F
Zoro # G0639681
product price: $0.45
/ea
Sold in multiples of 21 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- System of Measurement Inch
- Application General Purpose
- Nut Height 21/64"
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Nut Height | 21/64" |
Dia./Thread Size | 3/8"-24 |
Width Across Flats | 9/16" |
Details
Item | Hex Nut,3/8"-24 Size,SS Grade 18-8 |
Finish | Plain |
System of Measurement | Inch |
Application | General Purpose |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Material Grade | 18-8 |
Nut Style | Hex Nut |
Nut Standards | ANSI/ASME B18.2.2 |
Description
Hex Nut,3/8 In.-24 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG14112)
- SIMPLY STANDOFFS Complete 3/4"D Edge Grip Kit - Bright Aluminum (OEMK-EG075AL)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 50 PK (M01000.100.0075)
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- AMPG Hex Nut, M5-0.80, 316 Stainless Steel, Not Graded, Plain, 4.70 mm Ht (NUT930M5C)
- AMPG Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638C)
- AMPG Hex Nut, DIN 934, M16 x 2" Size, Steel Zinc (NUT201M16)
- AMPG Hex Nut, 1/4"-20 Size, SS Grade 18-8 (NUT20414C)
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK (U08100.100.0001)
- Ampg Hex Nuts