Shop All Hex Nuts
Ampg
Hex Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht
Mfr # ZNJ61638F
Zoro # G6318118
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 7/32 in
- Hex Width 9/16 in
- Standards IFI-100/107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 7/32 in |
Hex Width | 9/16 in |
Dimensional Standards | IFI-100/107 |
Nut Height | 7/32 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-24 |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 7/32 in, Dimensional Standards IFI-100/107, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51320.031.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38430.080.0001)
- PLUS Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 1823 PK (LP212STTBK)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE0)
- AMPG Hex Nut, 5/8"-24, Stainless Steel, Not Graded, Plain, 35/64 in Ht (NUT20258UNEF)
- AMPG Jam Hex Nut, 1/4" -20 Size, Steel Zinc (NUT25114C)
- AMPG Hex Nut, M10-1.50, 316 Stainless Steel, Not Graded, Plain, 8.40 mm Ht (NUT930M10C)
- AMPG Hex Nut, M4-0.70, 316 Stainless Steel, Not Graded, Plain, 3.20 mm Ht (NUT930M4C)
- AMPG Hex Nut, M5-0.80, 316 Stainless Steel, Not Graded, Plain, 4.70 mm Ht (NUT930M5C)
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- KING ARTHURS TOOLS Hex Nut F/King Arthur (13750)
- Ampg Hex Nuts