Shop All Hex Nuts
Ampg
Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht
Mfr # ZNJ61638C
Zoro # G6285583
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 7/32 in
- Hex Width 9/16 in
- Standards IFI-100/107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 7/32 in |
Hex Width | 9/16 in |
Dimensional Standards | IFI-100/107 |
Nut Height | 7/32 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 7/32 in, Dimensional Standards IFI-100/107, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/4 in L, Steel Body, 100 PK (FPC84S-100)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48411)
- VELCRO BRAND Sticky-Back Fastener, 75 ft, 2" Wd, Black (191195)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U51700.006.0062)
- AMPG Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht (ZNJ61614C)
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- AMPG Jam Nut, 2-1/2"-16, Steel, Black Oxide, 1/2 in Ht (Z0344)
- AMPG Hex Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 6.80 mm Ht (NUT930M8C)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 325 PK (5KHD7)
- Ampg Hex Nuts