Shop All Hex Nuts
Ampg
Hex Nut, 3/4"-16 Size, SS Grade 18-8, Fastener Finish: Plain
Mfr # NUT20234F
Zoro # G0639383
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- System of Measurement Inch
- Application General Purpose
- Nut Standards ANSI/ASME B18.2.2
- Nut Style Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Nut Height | 41/64" |
Width Across Flats | 1-1/8" |
Dia./Thread Size | 3/4"-16 |
Details
Item | Hex Nut,3/4"-16 Size,SS Grade 18-8 |
Finish | Plain |
System of Measurement | Inch |
Application | General Purpose |
Nut Standards | ANSI/ASME B18.2.2 |
Nut Style | Hex Nut |
Material Grade | 18-8 |
Fastener Finish | Plain |
Basic Material | Stainless Steel |
Description
Hex Nut,3/4 In.-16 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Plain, 100 PK (06630-PWR)
- MIDWEST FASTENER Class 10.9, M6-1.00 Hex Head Cap Screw, Plain Steel, 12 mm L, 25 PK (73748)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U04160.043.0200)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/8 in Overall Lg, 3/8 in Inside Dia (74261)
- AMPG Hex Nut, M5-0.80, 316 Stainless Steel, Not Graded, Plain, 4.70 mm Ht (NUT930M5C)
- AMPG Hex Nut, #6-32, Steel, Black Oxide, 7/64 in Ht (Z0643)
- AMPG Jam Nut, 2-1/2"-16, Steel, Black Oxide, 1/2 in Ht (Z0344)
- AMPG Hex Nut, 5/8"-11, Aluminum, Not Graded, Plain, 35/64 in Ht (NUT70058C)
- AMPG Hex Nut, M3, Titanium, Grade 2, Plain, 1/2 in Ht (NUT950M3C)
- AMPG Hex Nut, 1/4"-20 Size, SS Grade 18-8 (NUT20414C)
- L.H. DOTTIE Hex Nut, 1/4"-20, Carbon Steel, Grade 2, Zinc Plated, 0.212 in Ht, 100 PK (HN14)
- Ampg Hex Nuts