Shop All Hex Nuts
Ampg
Hex Nut, 3/4"-16 Size, SS Grade 18-8, Basic Material: Stainless Steel
Mfr # NUT20234F-B
Zoro # G0639541
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- System of Measurement Inch
- Application Superior Finish
- Nut Standards ANSI/ASME B18.2.2
- Dia./Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia./Thread Size | 3/4"-16 |
Width Across Flats | 1-1/8" |
Nut Height | 41/64" |
Details
Item | Hex Nut,3/4"-16 Size,SS Grade 18-8 |
Finish | Black Oxide |
System of Measurement | Inch |
Application | Superior Finish |
Nut Standards | ANSI/ASME B18.2.2 |
Nut Style | Hex Nut |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Black Oxide |
Description
Hex Nut,3/4 In.-16 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9/16"-18 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk. (351164G)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (U04104.050.0750)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0026)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 60 PK (36265)
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- AMPG Hex Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 6.80 mm Ht (NUT930M8C)
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- AMPG Jam Nut, 3/4"-10, Aluminum, Plain, 27/64 Ht (NUT70134C)
- AMPG Hex Nut, 3/4"-16, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034F)
- ZORO SELECT Machine Screw Nut, M6-1.00, Nylon, Not Graded, Plain, 5.40 mm Ht, 25 PK (04M060100HN)
- Ampg Hex Nuts