Shop All Hex Nuts
Ampg
Hex Nut, 1/2"-20 Size, SS Grade 18-8, Basic Material: Stainless Steel
Mfr # NUT20212F
Zoro # G0639331
product price: $0.54
/ea
Sold in multiples of 18 for $9.72
$9.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- System of Measurement Inch
- Application General Purpose
- Nut Standards ANSI/ASME B18.2.2
- Nut Style Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia./Thread Size | 1/2"-20 |
Nut Height | 7/16" |
Width Across Flats | 3/4" |
Details
Item | Hex Nut,1/2"-20 Size,SS Grade 18-8 |
Finish | Plain |
System of Measurement | Inch |
Application | General Purpose |
Nut Standards | ANSI/ASME B18.2.2 |
Nut Style | Hex Nut |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Material Grade | 18-8 |
Description
Hex Nut,1/2 In.-20 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0163-SS)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK (10SC010037)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Stainless Steel (05323)
- AMPG Hex Nut, #2-56, Titanium, Grade 5, Plain, 1/16 in Ht (NUT95102C)
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- AMPG Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht (ZNJ61614C)
- AMPG Hex Nut, 3/4"-16 Size, SS Grade 18-8, Fastener Finish: Plain (NUT20234F)
- AMPG Hex Nut, #4-40, Titanium, Grade 5, Plain, 3/32 in Ht (NUT95104C)
- AMPG Hex Nut, M10-1.50, 316 Stainless Steel, Not Graded, Plain, 8.40 mm Ht (NUT930M10C)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (61448)
- Ampg Hex Nuts