Shop All Hex Nuts
Ampg
Hex Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 5/16 in Ht
Mfr # ZNJ61612F
Zoro # G6242752
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 5/16 in
- Hex Width 3/4 in
- Standards IFI-100/107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 5/16 in |
Hex Width | 3/4 in |
Dimensional Standards | IFI-100/107 |
Dia./Thread Size | 1/2"-20 |
Width Across Flats | 3/4 in |
Nut Height | 5/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 5/16 in, Dimensional Standards IFI-100/107, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53816)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04100.060.0050)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (31142)
- AMPG Hex Nut, #6-32, Steel, Black Oxide, 7/64 in Ht (Z0643)
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- AMPG Hex Nut, 3/4"-16, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034F)
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- AMPG Hex Nut, 3/4"-16 Size, SS Grade 18-8, Fastener Finish: Plain (NUT20234F)
- AMPG Hex Nut, #2-56, Titanium, Grade 5, Plain, 1/16 in Ht (NUT95102C)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 25 PK (05275)
- Ampg Hex Nuts