Shop All Hex Nuts
Ampg
Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht
Mfr # NUT70012C
Zoro # G0641063
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Aluminum
- Finish Plain
- Hex Height 7/16 in
- Hex Width 3/4 in
- Standards ANSI/ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 3/4" |
Nut Height | 7/16" |
Details
Item | Hex Nut |
Material | Aluminum |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ANSI/ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Application | Lightweight |
Nut Standards | ANSI/ASME B18.2.2 |
Nut Style | Hex Finished |
Basic Material | Aluminum |
Material Grade | 6061-T6 |
Fastener Finish | Plain |
Description
Hex Nut Finished,1/2 In.-13 Size,Aluminum, Finish Plain, Hex Width 3/4 in, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw, Hex/Allen Dr 5/16in-18 X 1-1/4in Black Ox Coat Steel 10PK (9178980)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (U04100.031.0225)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55034)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0150)
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- AMPG Hex Nut, #4-40, Titanium, Grade 5, Plain, 3/32 in Ht (NUT95104C)
- AMPG Hex Nut, DIN 934, M16 x 2" Size, Steel Zinc (NUT201M16)
- AMPG Hex Nut, #2-56, Titanium, Grade 5, Plain, 1/16 in Ht (NUT95102C)
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Zinc Plated, 27/64 in Ht, 400 PK (76NJ)
- Ampg Hex Nuts