Shop All Hex Nuts
Ampg
Hex Nut, 1"-14, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht
Mfr # ZNJ61688F
Zoro # G6268460
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 35/64 in
- Hex Width 25/64 in
- Standards IFI-100/107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1"-14 |
Hex Height | 35/64 in |
Hex Width | 25/64 in |
Dimensional Standards | IFI-100/107 |
Dia./Thread Size | 1"-14 |
Width Across Flats | 25/64 in |
Nut Height | 35/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size 1 In.-14, Hex Width 25/64 in, Hex Height 35/64 in, Dimensional Standards IFI-100/107, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (5096TBCR)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91730)
- MIDWEST FASTENER #3-48 x 3/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930472)
- KREG 500CT 114Hole Screws (SML-C125-500)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- AMPG Hex Nut, M10-1.50, 316 Stainless Steel, Not Graded, Plain, 8.40 mm Ht (NUT930M10C)
- AMPG Hex Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638F)
- AMPG Hex Nut, #6-32, Steel, Black Oxide, 7/64 in Ht (Z0643)
- ZORO SELECT Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U55080.043.0001)
- Ampg Hex Nuts