Shop All Spring Hanger Anchors
Ampg
Headless with Jam Nut Spring Anchor, 5/16"-18, 1-1/4 in L, 18-8 Stainless Steel Plain
Mfr # Z20111SS
Zoro # G0811271
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Head Rotation Headless with Jam Nut
- Thread Size 5/16"-18
- Thread Length 3/4 in
- Overall Length 1-1/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z20111SS
- Zoro # G0811271
- Country of Origin United States
- Category Spring Hanger Anchors
Dimensions
Thread Size | 5/16"-18 |
Thread Length | 3/4 in |
Overall Length | 1-1/4 in |
Head Height | 0.15625 |
Groove Depth | 0.125 |
Groove Width | 0.125 |
Diameter | 5/16 |
Head Dia. | 0.3125 |
Details
Item | Spring Anchor |
Head Rotation | Headless with Jam Nut |
Material | 18-8 Stainless Steel |
Finish | Plain |
Drive | Slotted |
Number of Grooves | 1 |
Thread Class | 2A |
Description
Spring Stud/Nut, 5/16X1-1/4, 5/16-18 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1074000)
- RECOIL Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (04083)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Bugle Head Phillips Drive, 100 PK (U31300.019.0400)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.040.0010)
- AMPG Headless with Jam Nut Spring Anchor, #10-32, 3/4 in L, 18-8 Stainless Steel Plain (Z20100SS)
- AMPG Headless with Jam Nut Spring Anchor, 5/16"-18, 2 in L, 18-8 Stainless Steel Plain (Z20113SS)
- ZORO SELECT Swivel Spring Anchor, #6-32, 5/8 in L, 18-8 Stainless Steel Plain (Z20050SS)
- ZORO SELECT Stationary Spring Anchor, #6-32, 5/8 in L, Carbon Steel Black Oxide (Z20001)
- ZORO SELECT Stationary Spring Anchor, 3/8"-16, 1-5/8 in L, 18-8 Stainless Steel Plain (Z20014SS)
- ZORO SELECT Stationary Spring Anchor, #8-32, 7/8 in L, Carbon Steel Black Oxide (Z20004)
- ZORO SELECT Swivel Spring Anchor, 1/4"-20, 1-1/4 in L, 18-8 Stainless Steel Plain (Z20058SS)
- Ampg Spring Hanger Anchors