Shop All Spring Hanger Anchors
Ampg
Headless with Jam Nut Spring Anchor, 3/8"-16, 2-1/2 in L, 18-8 Stainless Steel Plain
Mfr # Z20119SS
Zoro # G0799134
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Head Rotation Headless with Jam Nut
- Thread Size 3/8"-16
- Thread Length 1 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z20119SS
- Zoro # G0799134
- Country of Origin United States
- Category Spring Hanger Anchors
Dimensions
Thread Size | 3/8"-16 |
Thread Length | 1 in |
Overall Length | 2-1/2 in |
Diameter | 3/8 |
Groove Depth | 0.125 |
Groove Width | 0.125 |
Head Dia. | 0.375 |
Head Height | 0.1875 |
Details
Item | Spring Anchor |
Head Rotation | Headless with Jam Nut |
Material | 18-8 Stainless Steel |
Finish | Plain |
Number of Grooves | 1 |
Drive | Slotted |
Thread Class | 2A |
Description
Spring Stud/Nut, 3/8X2-1/2, 3/8-16 188SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 3/4 in H, Carbon Steel (WWG360500075012)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 1 In L (WWG-CLPSBPS-070)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (79204)
- SENCO Collated Pin Nail, 2 in L, 21 ga, Galvanized, Medium Head, Straight (ZX21EAA)
- AMPG Headless with Jam Nut Spring Anchor, 5/16"-18, 2 in L, 18-8 Stainless Steel Plain (Z20113SS)
- AMPG Headless with Jam Nut Spring Anchor, #10-32, 3/4 in L, 18-8 Stainless Steel Plain (Z20100SS)
- ZORO SELECT Stationary Spring Anchor, #8-32, 7/8 in L, Carbon Steel Black Oxide (Z20004)
- ZORO SELECT Swivel Spring Anchor, 1/4"-20, 1-1/4 in L, 18-8 Stainless Steel Plain (Z20058SS)
- ZORO SELECT Stationary Spring Anchor, #6-32, 5/8 in L, Carbon Steel Black Oxide (Z20001)
- ZORO SELECT Stationary Spring Anchor, #6-48, 5/8 in L, Carbon Steel Black Oxide (Z20002)
- ZORO SELECT Stationary Spring Anchor, 1/4"-20, 1-1/4 in L, 18-8 Stainless Steel Plain (Z20010SS)
- Ampg Anchor Screws