Shop All Spring Hanger Anchors
Ampg
Headed Spring Anchor, 1/2"-13, 18-8 Stainless Steel Plain
Mfr # Z202200SS
Zoro # G0884455
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Rotation Headed
- Thread Size 1/2"-13
- Thread Length 3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z202200SS
- Zoro # G0884455
- Country of Origin United States
- Category Spring Hanger Anchors
Dimensions
Thread Size | 1/2"-13 |
Thread Length | 3/4 in |
Drive Size | 5/16 |
Groove Depth | 0.136 |
Head Height | 0.375 |
Shoulder Diameter | .624 |
Head Dia. | 0.875 |
Shoulder Length | 1.75 |
Groove Width | 0.488 |
Details
Item | Spring Anchor |
Head Rotation | Headed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Number of Grooves | 3 |
Thread Class | 3A |
Drive | Hex Socket |
Description
Spring Screw, .624X1-3/4, 1/2-13 18-8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.050.0008)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/2 in Bore Dia., 20 PK (X1E-CON-SNA-RIG-6063x20)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK500 (WWG-156-1500-LZ)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37320.040.0001)
- AMPG Headless with Jam Nut Spring Anchor, #10-32, 3/4 in L, 18-8 Stainless Steel Plain (Z20100SS)
- AMPG Headless with Jam Nut Spring Anchor, 5/16"-18, 2 in L, 18-8 Stainless Steel Plain (Z20113SS)
- ZORO SELECT Stationary Spring Anchor, #8-32, 7/8 in L, Carbon Steel Black Oxide (Z20004)
- ZORO SELECT Stationary Spring Anchor, 1/4"-28, 1-1/4 in L, 18-8 Stainless Steel Plain (Z20011SS)
- ZORO SELECT Swivel Spring Anchor, 3/8"-16, 1-5/8 in L, 18-8 Stainless Steel Plain (Z20065SS)
- ZORO SELECT Swivel Spring Anchor, 1/4"-20, 1-1/4 in L, Carbon Steel Black Oxide (Z20058)
- ZORO SELECT Stationary Spring Anchor, #6-32, 5/8 in L, Carbon Steel Black Oxide (Z20001)
- Ampg Spring Hanger Anchors