Shop All Nut Assortments
Ampg
Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS
Mfr # Z4517
Zoro # G0643568
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Dia./Thread Size 3/8"-16
- System of Measurement Inch
- Fastener Finish Plain
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4517
- Zoro # G0643568
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | 3/8"-16 |
Nut Height | 1/2" |
Details
Item | Grommet Nut,Slotted Drive,3/8"-16 Sz,SS |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Fastener Finish | Plain |
Material | Stainless Steel |
Finish | Plain |
Material Grade | 18-8 |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,Slotted Drive,3/8 In.-16 Sz,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0075)
- MIDWEST FASTENER 5/32" x 2-15/16" 18-8 Stainless Steel Hitch Pin Clips 5PK (74971)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0175)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (3C-MACH)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- ARP 3/8-24 12PT NUT KIT (300-8332)
- ZORO SELECT Nut and Washer Assortment, 575 pcs. (JBDL24HNLWLN)
- Ampg Nut Assortments