Shop All Nut Assortments
Ampg
Grommet Nut, Slotted Drive, 3/8"-16 Size
Mfr # Z4515
Zoro # G0643428
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Dia./Thread Size 3/8"-16
- System of Measurement Inch
- Fastener Finish Brass Plated
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z4515
- Zoro # G0643428
- Country of Origin United States
- Category Nut Assortments
Dimensions
Dia./Thread Size | 3/8"-16 |
Nut Height | 1/2" |
Details
Item | Grommet Nut,Slotted Drive,3/8"-16 Size |
Basic Material | Steel |
System of Measurement | Inch |
Fastener Finish | Brass Plated |
Finish | Brass Plated |
Nut Style | Grommet Nut |
Type | Hinge Posts (Grommet Nuts) |
Application | Superior Appearance |
Description
Grommet Nut,Slotted Drive,3/8 In.-16 Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 5 in L, Steel Zinc Plated, 25 PK (U70520.050.0500)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.100.0300)
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Advanced Corrosion Resistance Finish, 200 PK (1218)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK (U04211.062.0350)
- AMPG Grommet Nut, No Drive, 3/8"-16 Size, SS, Basic Material: Stainless Steel (Z4773)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS, Basic Material: Stainless Steel (Z4529)
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, SS (Z4772)
- ZORO SELECT Nut and Washer Assortment, 575 pcs. (JBDL24HNLWLN)
- Ampg Nut Assortments